Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK RBK HANDLED ENGINEERS FILE 6 INCH FLAT BASTARD 879908
ROEBUCK RBK HANDLED ENGINEERS FILE 6 INCH FLAT BASTARD 879908
Tapered flat file with handle
References
roebuck:
879908
rubix:
209A7927
ean:
3660338333880
Technical specifications
Shape
Other
Length
150
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK RBK HANDLED ENGINEERS FILE 6 INCH FLAT BASTARD 879908
Cross size. Back protection on the handle
Technical specifications
Attributes
Shape
Other
Length
150
mm
Type of cut
BASTARD
Handle
Bi material
No. of teeth per cm
13
Section
15x4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.86
excl. VAT
/
Each
£
15.43
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
ROEBUCK ENGINEER FILE 150MM FLAT SECOND CUT - HANDLED 879912
FACOM COMBINATION WRENCH DRD.MD300SR
BAHCO 1-110-12-2-2 12IN FLAT WITH HANDLE CUT 2
BAHCO 4-188-06-2-0 6IN DBL EXTRA SLIM TAPER SAW FIL
BAHCO 2-304-14-4-0 14CM 1/2ROUND NEEDLE FILE CUT4
BAHCO 1-170-06-1-2 6IN 3 SQUARE WITH HANDLE CUT 1
FACOM TRIANGULAR 250MM 2ND CUT FILE WITH COMFORT GRIP HANDLE SLS
ROEBUCK BI MATERIAL HANDLED ENGINEERS HAND FILE SECOND CUT 250MM
BAHCO 1-100-08-1-0 8IN HAND FILE CUT 1
ROEBUCK TRIANGULAR SCRAPER 827992
ROEBUCK ENGINEERS WARDING FILE 6 INCH SECOND
CARPLAN CTI020 3 IN 1 CHUBBY ICE SCRAPER
BAHCO 167-8-21-3.2-12 8IN FLAT CSF
VALLORBE LA2408-160-2 NEEDLE FILE SQUARE 16CM CUT 2
ROEBUCK FILE SET ASSORTED HANDLED 10 INCH 10 PIECE SET