BAHCO 1-110-12-1-2 12IN FLAT WITH HANDLE CUT 1

File 1-110

See technical informationSee documents

References

Bahco:1-110-12-1-2
Rubix:016846
EAN:7311518295660
brand logo

Technical specifications

Shapeflat
Length300 mm
Handlewith
See all Specifications

Documents

Product details : BAHCO 1-110-12-1-2 12IN FLAT WITH HANDLE CUT 1


File handle developed according to the scientific ERGO™ process. Similar to the hand/block type 100 file. In some cases, the pointed shape gives better access to angles. Design: sides tapered to the point, top and bottom parallel. Top and bottom cut double, one side single cut, the other side uncut. Cuts: 1 = basterd, 2 = semi-sweet, 3 = sweet.

Technical specifications


Attributes
Logistic Weight440 g
Shapeflat
Length300 mm
Handlewith
Type of cutbastard
Section30 mm
£ 15.83 excl. VAT
/ Each
£ 19.00 incl. VAT
  • Delivery usually within ( 14 ) days