ROEBUCK ENGINEER FILE 200MM FLAT SECOND CUT - HANDLED 879913
Tapered flat file with handle
See technical informationSee documentsReferences
Roebuck:879913
Rubix:209A7677
EAN:3660338333934

Documents
Product details : ROEBUCK ENGINEER FILE 200MM FLAT SECOND CUT - HANDLED 879913
Cross size.
Back protection on the handle
Technical specifications
Attributes
| Shape | flat |
|---|---|
| Length | 200 mm |
| Handle | with |
| Type of cut | second |
| Section | 20x5 mm |
Show UNSPSC/ECL@SS
£ 14.12 excl. VAT
/ Each
£ 16.94 incl. VAT
- Usually arrives within 14 working days
