References
Draper:60258
Rubix:382A4698
Manufacturer :60258
EAN:5010559602582

Product details : DRAPER 60258 150MM ROUND FILE-SMOOTH (12)
Carbon chrome steel hardened and tempered with rust preventative finish and dipped in rust preventative oil.
Technical specifications
Attributes
| Shape | round |
|---|---|
| Length | 150 mm |
| Handle | without |
| Type of cut | smooth cut |
| Section | 12 mm |
Show UNSPSC/ECL@SS
£ 43.24 excl. VAT
/ Each
£ 51.89 incl. VAT
- Delivery usually within ( 7 ) days
