SPARTEX PAN HD SCR FOR THERMO PLASTICS A2 3X12 TX10 90912T30 12
Round-head screws for thermoplastics
See technical informationReferences
Spartex:VTBTHERMOTX3X12EFA2
Rubix:268A9980
Manufacturer :90912T30 12
EAN:4043377395450


Technical specifications
| Length | 12 mm |
|---|---|
| Type of imprint | hexagonal (hex) |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX PAN HD SCR FOR THERMO PLASTICS A2 3X12 TX10 90912T30 12
Pan head screws for thermo plastics A2 3X12 T10
Technical specifications
Attributes
| Length | 12 mm |
|---|---|
| Type of imprint | hexagonal (hex) |
| Material/finishing | Stainless Steel A2 |
| Type of threading | thermoplastic |
| Threading diameter | 3 mm |
| Standard | NON-STANDARD |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 16.20 excl. VAT
/ 500 pieces
£ 19.44 incl. VAT
- Usually arrives within 14 working days
Length
12 mm