SPARTEX PAN HD SCR FOR THERMO PLASTICS A2 3.5X25 TX15 90912T35 25
Round-head screws for thermoplastics
See technical informationReferences
Spartex:VTBTHERMOTX3,5X25EFA2
Rubix:268A9975
Manufacturer :90912T35 25
EAN:4043377395566


Technical specifications
| Length | 25 mm |
|---|---|
| Type of imprint | hexagonal (hex) |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX PAN HD SCR FOR THERMO PLASTICS A2 3.5X25 TX15 90912T35 25
Pan head screws for thermo plastics A2 3,5X25 T15
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Type of imprint | hexagonal (hex) |
| Material/finishing | Stainless Steel A2 |
| Type of threading | thermoplastic |
| Threading diameter | 3.5 mm |
| Standard | NON-STANDARD |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 24.60 excl. VAT
/ 500 pieces
£ 29.52 incl. VAT
- Usually arrives within 14 working days
Length
25 mm