SPARTEX PAN HD SCR FOR THERMO PLASTICS A2 2.5X12 TX8 90912T25 12
Round-head screws for thermoplastics
See technical informationReferences
Spartex:VTBTHERMOTX2,5X12EFA2
Rubix:268A9953
Manufacturer :90912T25 12
EAN:4043377408297


Technical specifications
| Length | 12 mm |
|---|---|
| Type of imprint | hexagonal (hex) |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX PAN HD SCR FOR THERMO PLASTICS A2 2.5X12 TX8 90912T25 12
Pan head screws for thermo plastics A2 2,5X12 T8
Technical specifications
Attributes
| Length | 12 mm |
|---|---|
| Type of imprint | hexagonal (hex) |
| Material/finishing | Stainless Steel A2 |
| Type of threading | thermoplastic |
| Threading diameter | 2.5 mm |
| Standard | NON-STANDARD |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 16.75 excl. VAT
/ 500 pieces
£ 20.10 incl. VAT
- Usually arrives within 14 working days
Length
12 mm