SPARTEX PAN HD SCR FOR THERMO PLASTICS A2 3.5X8 TX15 90912T35 8
Round-head screws for thermoplastics
See technical informationReferences
Spartex:VTBTHERMOTX3,5X8EFA2
Rubix:268A9978
Manufacturer :90912T35 8
EAN:4043377395573


Technical specifications
| Length | 8 mm |
|---|---|
| Type of imprint | hexagonal (hex) |
| Material/finishing | stainless steel a2 |
Product details : SPARTEX PAN HD SCR FOR THERMO PLASTICS A2 3.5X8 TX15 90912T35 8
Pan head screws for thermo plastics A2 3,5X8 T15
Technical specifications
Attributes
| Length | 8 mm |
|---|---|
| Type of imprint | hexagonal (hex) |
| Material/finishing | stainless steel a2 |
| Type of threading | thermoplastic |
| Threading diameter | 3.5 mm |
| Standard | non-standard |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 17.50 excl. VAT
/ 500 pieces
£ 21.00 incl. VAT
- Usually arrives within 14 working days
Length
8 mm