SPARTEX PAN HD SCR FOR THERMO PLASTICS A2 4X10 TX20 90912T40 10
Round-head screws for thermoplastics
See technical informationReferences
Spartex:VTBTHERMOTX4X10EFA2
Rubix:268A9998
Manufacturer :90912T40 10
EAN:4043377395580


Technical specifications
| Length | 10 mm |
|---|---|
| Type of imprint | hexagonal (hex) |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX PAN HD SCR FOR THERMO PLASTICS A2 4X10 TX20 90912T40 10
Pan head screws for thermo plastics A2 4X10 T20
Technical specifications
Attributes
| Length | 10 mm |
|---|---|
| Type of imprint | hexagonal (hex) |
| Material/finishing | Stainless Steel A2 |
| Type of threading | thermoplastic |
| Threading diameter | 4 mm |
| Standard | NON-STANDARD |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 22.50 excl. VAT
/ 500 pieces
£ 27.00 incl. VAT
- Usually arrives within 14 working days
Length
10 mm