SPARTEX PAN HD SCR FOR THERMO PLASTICS A2 4X10 PH2 9091240 10
Round-head screws for thermoplastics
See technical informationReferences
Spartex:VTBTHERMOPH4X10EFA2
Rubix:268A9945
Manufacturer :9091240 10
EAN:4043377218476


Technical specifications
| Length | 10 mm |
|---|---|
| Type of imprint | phillips (ph) |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX PAN HD SCR FOR THERMO PLASTICS A2 4X10 PH2 9091240 10
Pan head screws for thermo plastics A2 4X10 PH2
Technical specifications
Attributes
| Length | 10 mm |
|---|---|
| Type of imprint | phillips (ph) |
| Material/finishing | Stainless Steel A2 |
| Type of threading | thermoplastic |
| Threading diameter | 4 mm |
| Standard | NON-STANDARD |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 19.50 excl. VAT
/ 500 pieces
£ 23.40 incl. VAT
- Usually arrives within 14 working days
Length
10 mm