References
Bahco:C1020M06X
Rubix:401A8449
EAN:7311518100780


Technical specifications
| Tail diameter | 6 mm |
|---|---|
| Shape of head | cylindrical |
| Total length | 60 mm |
Documents
Product details : BAHCO C1020M06X TC ROTARY BURR
Application areas encompass machining cast iron, cast steel, carbon steel, alloy steel, stainless steel, hardened steel, copper and aluminium
DIN: WRC
Medium: for machining hard and/or tough materials under normal conditions
X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds
A smaller diameter burr will have a finer cut than a larger diameter burr belonging to the same cut category, for example, medium-cut
Stock standard: X = yes
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.
DIN: WRC
Medium: for machining hard and/or tough materials under normal conditions
X-Cut: for hard and soft materials, produces short and blunt chips, runs smoothly even at low cutting speeds
A smaller diameter burr will have a finer cut than a larger diameter burr belonging to the same cut category, for example, medium-cut
Stock standard: X = yes
Indispensable tool, used in large number of industrial sectors including aviation, shipping, automotive and the chemical industry etc.
Strengths
Tungsten Carbide Cylindrical Round Nose Rotary Burrs for Metal
Technical specifications
Attributes
| Logistic Weight | 30 g |
|---|---|
| Tail diameter | 6 mm |
| Shape of head | cylindrical |
| Total length | 60 mm |
| Head diameter | 10 mm |
| Scope of application | universal |
| Capacity length | 20 mm |
Show UNSPSC/ECL@SS
£ 37.62 excl. VAT
/ Each
£ 45.14 incl. VAT
- Delivery usually within ( 14 ) days