References
Unbranded:222602
Rubix:222602
Product details : ROEBUCK KA61220-6 CARBIDE BURR DIAMOND CUT CYLINDER 12 X 19 X 6MM-TA13
Standard and Diamond cut Burrs
Technical specifications
Attributes
| Tail diameter | 6 mm |
|---|---|
| Head diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 24.71 excl. VAT
/ Each
£ 29.65 incl. VAT
- In stock: Next day delivery

