Carbide Bur
Tail diameter | 6 mm |
---|---|
Shape of head | Ball Nosed Cylinder |
Total length | 50 mm |
Tail diameter | 6 mm |
---|---|
Shape of head | Ball Nosed Cylinder |
Total length | 50 mm |
Teeth | Alu |
Head diameter | 6 mm |
Scope | Aluminium |
Capacity length | 18 mm |
In stock: Next day delivery