KLINGSPOR 670429 RS903MQ RECIP BLADE 230X19X09MM 14TPI PK5
RS 903 MQ Special Bi-metal reciprocating saw blade milled and set
See technical informationReferences
Klingspor:670429
Rubix:416A4209
EAN:4014855939930

Product details : KLINGSPOR 670429 RS903MQ RECIP BLADE 230X19X09MM 14TPI PK5
RS 903 MQ reciprocating saw blade, 230 x 19 x 0.9 mm overall length 210 mm, bi-metal, milled, set, retail-packaged in cardboard box
Technical specifications
Attributes
| Length | 230 mm |
|---|---|
| Material | bi-metal |
| Type | saber saw blade |
| Packaging | 5 pcs |
| Total length | 230 mm |
| No. of teeth per cm | 5.51 |
Show UNSPSC/ECL@SS
£ 24.42 excl. VAT
/ Each
£ 29.30 incl. VAT
- Usually arrives within 14 working days