Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Saws' blades
BOSCH JIGSAW BLADES T244D PACK OF 5
BOSCH JIGSAW BLADES T244D PACK OF 5
Jigsaw blade T 244 D
References
bosch:
2608630058
rubix:
055278
ean:
3165140006859
Technical specifications
Length
100
mm
Material
HCS
Type
Jigsaw blade
See all Specifications
Product details
Technical specifications
Product details : BOSCH JIGSAW BLADES T244D PACK OF 5
Teeth configuration: set, rectified.
Strengths
Powerful: greatly facilitates work. Blade with progressive teeth and end attachment: particularly precise cutting and fast.
Applications
Wood | Wood TenderWood | ParticlesWood Panel | Plywood/Latted
Technical specifications
Attributes
Logistic Weight
33
g
Packaged dimensions (D x W x H)
170
x
80
x
3
mm
Package weight
33
g
Length
100
mm
Material
HCS
Type
Jigsaw blade
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.88
excl. VAT
/
Each
£
11.86
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
BAHCO 8501-10F CIRCULAR SAW BLADE 170MM
DEWALT 305BLADE14/18TPI PK5 DT2409L-QZ
BOSCH 2608656018 RECIPRO BLADE S1122AF PACK OF 5
BAHCO ERGO BAHEX22XT9 HANDSAW SYSTEM 22 MEDIUM BLADE
BOSCH 2608653099 PROGRESSOR FOR WOOD+METAL S956XHM
BAHCO 228-32-5P MINI HACKSAW BLADES
EVOLUTION 230 BLADE FOR STAINLESS STEEL
LENOX 210969108GR RECIPROCATING SAW BLADE T21096-9108G PACK OF 5
BAHCO 3906-300-18-2P HAND HACK SANDFLEX
DEWALT JIGSAW BLADE DT2074-QZ
ROEBUCK HACKSAW BLADE BI METAL 18 TPI 300MM
ROEBUCK 854359 JIGSAW BLADES ALUMINIUM HSS LENGTH 74MM PACK 5
BOSCH 2608640725 OPTILINE 235 X 30 X 24
IRWIN BI METAL HACKSAW BLADE 12 X 1/2 X 32TPI
ROEBUCK SABRE SAW BLADE METAL & WOOD BI-METAL FA LENGTH 206MM PK2 8543