DRAPER 25877 TCT SAW BLADE 165MM 16T CONS

Draper

See technical information
References
Draper:25877
Rubix:382A0079
Manufacturer :25877
EAN:5059482012723
brand logo

Product details : DRAPER 25877 TCT SAW BLADE 165MM 16T CONS


This Tungsten Carbide-Tipped (TCT) circular saw blade is specifically designed for use with cordless circular saw machines. It is hardened and tempered to ensure a long life and it has a thin kerf for rapid cutting. High-quality precision-ground carbide teeth make the blade robust. Designed for use on hardwood, softwood, MDF, chipboard and composites. Compatible with most 165mm cordless circular saws with a 20mm and 16mm bore, including Stock No. 55519 and 89451. EN847-1 Standard.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 5.66 excl. VAT
/ Each
£ 6.79 incl. VAT
  • Delivery usually within ( 7 ) days