RS140-3 Tsubaki ANSI one pitch offset link
Chain | 1403OL |
---|---|
Chain pitch | 44.45 mm |
Logistic Weight | 1084 g |
---|---|
Chain | 1403OL |
Chain pitch | 44.45 mm |
Weight | 1084 g |
Inner width min. | 25.4 mm |
Roller diameter | 25.4 mm |
Pin length | 161.3 mm |
Plate type | Round |
Usually arrives within 14 working days