RS80-SS-2 Tsubaki ANSI one pitch offset link
Chain | ANSI SS Chain |
---|---|
Chain pitch | 25.4 mm |
Logistic Weight | 67 g |
---|---|
Chain | ANSI SS Chain |
Chain pitch | 25.4 mm |
Weight | 67 g |
Inner width min. | 15.88 mm |
Roller diameter | 15.88 mm |
Pin length | 68.05 mm |
Usually arrives within 14 working days