STAHLWILLE 02420035 3/8 INCH DRIVE X 19/32 DEEP SOCKET BI-HEX
46a series sockets
See technical informationSee documentsReferences
Stahlwille:02420035
Rubix:4527086
EAN:4018754004355



Documents
Product details : STAHLWILLE 02420035 3/8 INCH DRIVE X 19/32 DEEP SOCKET BI-HEX
46a 19/32 Socket, Bi-Hex, Extra Deep
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x21x60 mm |
|---|---|
| Logistic Weight | 84 g |
| Square drive adapter | 3/8 '' |
| Diameter | 20.6 mm |
| Length | 60 mm |
| Finishing | chromed |
| Weight | 84 g |
Show UNSPSC/ECL@SS
£ 21.64 excl. VAT
/ Each
£ 25.97 incl. VAT
- Usually arrives within 14 working days
