BAHCO K6701M-12 POWER SOCKET 1/4

1/4" hexagon socket, metric dimensions

See technical informationSee documents
References
Bahco:K6701M-12
Rubix:401A7741
EAN:7314151811891
brand logo
Technical specifications
Square drive adapter1/4' vierkant ''
Diameter12 mm
Length22 mm
See all Specifications
Documents

Product details : BAHCO K6701M-12 POWER SOCKET 1/4


To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-G 6.3, ISO 1174
Standards: DIN 3129, ISO 2725

Strengths

1/4" Square Drive Impact Sockets with Metric Hex Profile and Phosphate Finish

Technical specifications


Attributes
Logistic Weight22 g
Square drive adapter1/4' vierkant ''
Diameter12 mm
Length22 mm
Square6.3 mm
Diameter (inch)15/32 ''
Finishingphosphate
Weight22 g
Show UNSPSC/ECL@SS
£ 10.21 excl. VAT
/ Each
£ 12.25 incl. VAT
  • Delivery usually within ( 14 ) days