GEDORE 1AF1/2DRIMPSOCKET K 19 1AF
Impact wrench 1/2 socket wrench "6-side K 19
See technical informationReferences
Gedore:K 19 1AF
Rubix:114A5510
Manufacturer :6169900
EAN:4010886616994

Product details : GEDORE 1AF1/2DRIMPSOCKET K 19 1AF
Impact socket 1/2" hex 1" Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - G 12.5, ISO 1174 GEDORE special steel, gun-metal finish
Technical specifications
Attributes
| Logistic Weight | 169 g |
|---|---|
| Square drive adapter | 1/2 '' |
| Diameter | 35 mm |
| Length | 38 mm |
| Square | 12.5 mm |
| Diameter (inch) | 1 '' |
| Finishing | mat |
| Weight | 169 g |
Show UNSPSC/ECL@SS
£ 14.54 excl. VAT
/ Each
£ 17.45 incl. VAT
- Delivery usually within ( 8 ) days
