FACOM S.25H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 25MM
S. H sockets 1/2" hexagonal, metric
See technical informationReferences
Facom:S.25H
Rubix:1240779
EAN:3148510540702



Product details : FACOM S.25H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 25MM
A [mm]: 28d [mm]: 30.5d1 [mm]: 37.9L [mm]: 44L1 [mm]: 20.0 hexagonal [mm]: 6[g]: 175
Strengths
• OGV® profile: greater power transmission without damaging the nut. • Execution: glossy chromed.
Technical specifications
Attributes
| Logistic Weight | 120 g |
|---|---|
| Packaged dimensions (D x W x H) | 38x32x32 mm |
| Package weight | 120 g |
| Square drive adapter | 1/2 '' |
| Diameter | 27.7 mm |
| Length | 38 mm |
| Finishing | chromed |
| Weight | 139 g |
Show UNSPSC/ECL@SS
£ 10.64 excl. VAT
/ Each
£ 12.77 incl. VAT
- Delivery usually within ( 14 ) days
