"FACOM S.17HLA 1/2"" DRIVE DEEP HEXAGONAL SOCKET"

S.HLA - sockets 1/2" long hex metric

See technical information
References
Facom:S.17HLA
Rubix:80185021
EAN:3148510541075
brand logo
Technical specifications
Square drive adapter1/2 ''
Diameter23 mm
Length77 mm
See all Specifications

Product details : "FACOM S.17HLA 1/2"" DRIVE DEEP HEXAGONAL SOCKET"


S.HLA - sockets 1/2" long hex metric
- OGV® Profile: more power and safety, protects the nut.
- Long sockets for accessing shafts or long threads.
-Presentation: Bright chrome.

Technical specifications


Attributes
Logistic Weight140 g
Packaged dimensions (D x W x H)75x25x25 mm
Package weight140 g
Square drive adapter1/2 ''
Diameter23 mm
Length77 mm
Finishingchromed
Weight140 g
Show UNSPSC/ECL@SS
£ 17.81 excl. VAT
/ Each
£ 21.37 incl. VAT
  • Delivery usually within ( 14 ) days