References
Bahco:R6810M-9
Rubix:401A5620
Manufacturer :R6810M-9
EAN:7314150195145




Technical specifications
| Square drive adapter | 1/4' (vierkant-aandrijving) '' |
|---|---|
| Diameter | 9 mm |
| Length | 32 mm |
Product details : BAHCO R6810M-9 PLUMBING SOCKET 9
Refrigeration sockets
1/4" square male to several sizes female
For use with R6950 refrigeration ratchet
Metric sizes
Highly polished finish
High-performance alloy steel
ISO 1174
1/4" square male to several sizes female
For use with R6950 refrigeration ratchet
Metric sizes
Highly polished finish
High-performance alloy steel
ISO 1174
Technical specifications
Attributes
| Square drive adapter | 1/4' (vierkant-aandrijving) '' |
|---|---|
| Diameter | 9 mm |
| Length | 32 mm |
| Square | 6.35 mm |
| Diameter (inch) | 0.354 '' |
| Finishing | polished |
| Weight | 35 g |
Show UNSPSC/ECL@SS
£ 11.19 excl. VAT
/ Each
£ 13.43 incl. VAT
- Delivery usually within ( 14 ) days