1/2" Square Drive Impact Sockets with Metric Hex Profile and Phosphate Finish
Square drive adapter | 1/2 '' |
---|---|
Diameter | 36 mm |
Length | 50 mm |
Logistic Weight | 310 g |
---|---|
Square drive adapter | 1/2 '' |
Diameter | 36 mm |
Length | 50 mm |
Finishing | Phosphate |
Number of sides | 1 |
Weight | 330 g |
Usually arrives within 14 working days