Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
BAHCO 7800DM-17 SOCKET 1/2
BAHCO 7800DM-17 SOCKET 1/2
1/2" Square Drive Sockets with Metric Bi-Hex Profile
References
bahco:
7800DM-17
rubix:
4512732
ean:
7314151097134
Technical specifications
Square drive adapter
1/2
''
Diameter
17
mm
Length
38
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 7800DM-17 SOCKET 1/2
Bi-Hex Sockets Metric
Strengths
Less wear of the fastener thanks to Dynamic-Drive™ profile|Maximum load distribution and torque from the additional flank area|Knurled shank for finger turning of free running fasteners
Technical specifications
Attributes
Logistic Weight
70
g
Square drive adapter
1/2
''
Diameter
17
mm
Length
38
mm
Finishing
Polished
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.21
excl. VAT
/
Each
£
8.65
incl. VAT
In stock: Next day delivery
Select variants (25)
Add to cart
Create PDF from product
Check our products from related categories
GEDORE D21 2.3/8AF SOCKET 1IN SQ.DR
BAHCO 8900DM-40 3/4IN DRIVE BI-HEX 40MM SOCKET
KNIPEX 984719 HEXAGON SOCKET WRENCHES 1/2 54MM
FACOM NKD.32L 3/4 DRIVE LONG 32MM IMPACT SOCKET
STAHLWILLE 01640028 1/4 INCH DRIVE X 7/16 SOCKET DEEP BI-HEX
FACOM K.21LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 21LA
FACOM 21MM N/S 3/4 SOCKET K.21SR
GEDORE 1/4 TORQUE SOCKET TX20-E6
GEDORE RED R61002214 22MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
FACOM SOCKET NM.34A
KNIPEX 983714 HEXAGON SOCKET WRENCHES 3/8 46MM
ROEBUCK BI-HEX SOCKET 1/2 INCH DRIVE X 11MM
"KNIPEX 98377/16"" HEXAGON SOCKET WRENCHES 3/8 43MM"
GEDORE RED R61002414 24MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
ROEBUCK IMPACT SOCKET 1 INCH DRIVE 60MM