Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Socket
GEDORE RED R73002119 21MM 3/4 INCH SQUARE DRIVE LONG IMPACT SOCKET
GEDORE RED R73002119 21MM 3/4 INCH SQUARE DRIVE LONG IMPACT SOCKET
Impact socket 3/4
References
gedore red:
R73002119
rubix:
45038719
manufacturer :
3300614
ean:
4060833006149
Product details
Technical specifications
Product details : GEDORE RED R73002119 21MM 3/4 INCH SQUARE DRIVE LONG IMPACT SOCKET
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.40
excl. VAT
/
Each
£
28.08
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
ROEBUCK HEXAGON BIT 1/4 INCH DRIVE X 6MM
ROEBUCK STANDARD IMPACT SOCKET 1/2 INCH DRIVE 12MM
FACOM S.28H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 28MM
STAHLWILLE 02410034 3/8 INCH DRIVE X 9/16 SOCKET BI-HEX
FACOM S.16H S HEX SOCKET 6-POINT OGV 1/2 INCH DRIVE 16MM
FACOM K.7/8B K-B SOCKET BI-HEX 3/4 INCH DRIVE 7/8 A/F
ROEBUCK HEX IMPACT SOCKET 3/8 DRIVE X 18MM
GEDORE K321.1/2AF K32 IMPACT SOCKET 3/4IN DRIVE X 1 1/2IN AF
BAHCO 8900DZ-1.3/8 SOCKET 3/4
FACOM J.7H J-H SERIES HEX SOCKET 3/8 INCH DRIVE 7MM
GEDORE 3/4 DRIVE 1-11/16 D 32 1.11/16AF
GEDORE RED R61001514 15MM 1/2 SQUARE DRIVE LONG HEXAGON SOCKET
FACOM S HEX SOCKET 6-POINT OGV 1/2 INCH SQUARE DRIVE 25/32 A/F
FACOM K.30LA K-LA SOCKET DEEP HEX METRIC 3/4 INCH DRIVE 30LA
BRITOOL EXPERT SPARK PLUG BI-HEX SOCKET 1/2 INCH DRIVE 16MM