References
Gedore:K 21 75
Rubix:114A4171
Manufacturer :6184620
EAN:4010886618462

Product details : GEDORE 75MM IMPSOCKET 1DR K 21 75
Impact socket 1" hex 75 mm Acc. to DIN 3129, ISO 2725-2 Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 25, ISO 1174 GEDORE special steel, gun-metal finish Use KB 3770 and KB 3775 from 75 mm and up * not standardised
Technical specifications
Attributes
| Logistic Weight | 2690 g |
|---|---|
| Square drive adapter | 1 '' |
| Diameter | 75 mm |
| Length | 92 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 127.87 excl. VAT
/ Each
£ 153.44 incl. VAT
- Delivery usually within ( 8 ) days
