FACOM BRITOOL END LOCK EXTENSION S.210RC
S.RC - 1/2" drive locking extensions
See technical informationReferences
Facom:S.210RC
Rubix:80034923
EAN:3148510579030



Product details : FACOM BRITOOL END LOCK EXTENSION S.210RC
S.RC - 1/2" drive locking extensions
- Total safety as lock system prevents socket loss.
- Safety and instant release, by retracting knurled ring, for total user confidence.
- Positive locking for use with sockets with internal ball notch.
- Finish: bright chrome with phosphate-hardened ring.
- Total safety as lock system prevents socket loss.
- Safety and instant release, by retracting knurled ring, for total user confidence.
- Positive locking for use with sockets with internal ball notch.
- Finish: bright chrome with phosphate-hardened ring.
Strengths
Total safety: This locking mechanism prevents accidental fall of the socket. • The safety and instantaneous release of the knurled ring provide a certain comfort to the user.
Technical specifications
Attributes
| Logistic Weight | 246 g |
|---|---|
| Packaged dimensions (D x W x H) | 130x22x22 mm |
| Package weight | 246 g |
| Square drive adapter | 1/2 '' |
| Length | 130 mm |
| Diameter | 23 mm |
Show UNSPSC/ECL@SS
£ 30.94 excl. VAT
/ Each
£ 37.13 incl. VAT
- Delivery usually within ( 14 ) days
