GEODORE 12 X 1/2 SQ. DR. EXTENSION (1990-12) 6129950


Extension

References
gedore:1990-12
rubix:80077150
manufacturer :6129950
ean:4010886882887
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Length305 mm

Product details : GEODORE 12 X 1/2 SQ. DR. EXTENSION (1990-12) 6129950


Extension 1/2" 305 mm Acc. to DIN 3123, ISO 3316 For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device GEDORE vanadium steel 31CrV3, chrome-plated * not standardised

Technical specifications


Attributes
Square drive adapter1/2 ''
Length305 mm
Show UNSPSC/ECL@SS
£ 30.96 excl. VAT
/ Each
£ 37.15 incl. VAT
  • Usually arrives within 14 working days