References
Draper:17570
Rubix:381A8891
Manufacturer :17570
EAN:5010559175703

Product details : DRAPER 17570 EXTENSION LEAD 14MX1.5MM 110V
For use with Draper Site Transformers and other manufacturers similar transformers. 14M (approx.) long with 16A plug and 16A socket. Spare plugs and socket are available separately.
Technical specifications
Attributes
| Length | 14000 mm |
|---|---|
| Type | extension lead (110v) |
Show UNSPSC/ECL@SS
£ 35.34 excl. VAT
/ Each
£ 42.41 incl. VAT
- Delivery usually within ( 7 ) days
