References
Bahco:8160W-3
Rubix:401A5489
EAN:7314150471041
Documents
Product details : BAHCO 8160W-3 WOBBLE EXTENSION 1/2-75MM
Highly polished finish
High-performance alloy steel
Standards: ISO 3316/1174, DIN 3120 and UNE 16511
High-performance alloy steel
Standards: ISO 3316/1174, DIN 3120 and UNE 16511
Strengths
1/2" Square Drive Wobbler Extension Bars
Technical specifications
Attributes
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 75 mm |
| Diameter | 16.4 mm |
Show UNSPSC/ECL@SS
£ 11.58 excl. VAT
/ Each
£ 13.90 incl. VAT
- Delivery usually within ( 14 ) days


