FACOM S BI-HEX SOCKET 12 POINT OGV 1/2 INCH DRIVE 19/32 A/F
S - Sockets 1/2"12-point in inches"
See technical informationReferences
Facom:S.19/32
Rubix:1240732
Manufacturer :S.19/32
EAN:3148510543802



Product details : FACOM S BI-HEX SOCKET 12 POINT OGV 1/2 INCH DRIVE 19/32 A/F
S - Sockets 1/2"12-point in inches"
- OGV® Profile: more power and safety, protects the nut.
-Presentation: Bright chrome.
-Available in a set on metal rack: Ref S.40U (3/8" --> 21/32") and Ref S.41U (11/16" --> 1").
- OGV® Profile: more power and safety, protects the nut.
-Presentation: Bright chrome.
-Available in a set on metal rack: Ref S.40U (3/8" --> 21/32") and Ref S.41U (11/16" --> 1").
Technical specifications
Attributes
| Logistic Weight | 57 g |
|---|---|
| Packaged dimensions (D x W x H) | 35x20x20 mm |
| Package weight | 57 g |
| Square drive adapter | 1/2 '' |
| Diameter | 22.8 mm |
| Length | 36 mm |
| Finishing | chromed |
| Weight | 60 g |
Show UNSPSC/ECL@SS
£ 7.77 excl. VAT
/ Each
£ 9.32 incl. VAT
- Delivery usually within ( 14 ) days
