References
Draper:05186
Rubix:381A6537
Manufacturer :05186
EAN:5010559051861




Technical specifications
| Square drive adapter | 1/4' sq. dr. '' |
|---|---|
| Diameter | 8 mm |
| Length | 44 mm |
Product details : DRAPER 05186 8MM IMP.DEEP SCKET 1/4DR
6 point sockets forged from chrome molybdenum hardened, tempered and chemically blacked for corrosion protection. These sockets are for use with air, electric or manual impact wrenches. Display packed.
Technical specifications
Attributes
| Square drive adapter | 1/4' sq. dr. '' |
|---|---|
| Diameter | 8 mm |
| Length | 44 mm |
| Weight | 40 g |
Show UNSPSC/ECL@SS
£ 2.96 excl. VAT
/ Each
£ 3.55 incl. VAT
- Delivery usually within ( 7 ) days