References
Gedore:D 21 65
Rubix:1435028
Manufacturer :6175550
EAN:4010886617557

Product details : 65MM BI-HEX SOCKET 1 SQ.DRIVE
Socket 1" 65 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - D 25, ISO 1174, with locking pin Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 1700 g |
|---|---|
| Square drive adapter | 1 '' |
| Diameter | 65 mm |
| Length | 88 mm |
| Finishing | chromed |
| Weight | 1700 g |
Show UNSPSC/ECL@SS
£ 104.67 excl. VAT
/ Each
£ 125.60 incl. VAT
- Delivery usually within ( 8 ) days
