References
Draper:66421
Rubix:382A5603
Manufacturer :66421
EAN:5010559664214

Product details : DRAPER 66421 2PC 25MM T7 S/D BIT
Chrome vanadium steel hardened, tempered with shot blast finish.
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Imprint size | t7 |
| Imprint | torx profile |
| Square | 6.35 mm |
| Finishing | sandblasted |
Show UNSPSC/ECL@SS
£ 1.00 excl. VAT
/ Each
£ 1.20 incl. VAT
- Delivery usually within ( 7 ) days
