BOSCH 2608635126 UPPER BLADE FOR METAL AND UNIVERSAL SHEARS
Sabre Saw Blades 2s S518 EHM HM
See technical informationReferences
Bosch:2608635126
Rubix:80138841
EAN:3165140031516



Product details : BOSCH 2608635126 UPPER BLADE FOR METAL AND UNIVERSAL SHEARS
It is designed for sheet metal and universal shears from Bosch. System suggestion: GUS 9,6 V, Suitable for: GUS 9.6 V; GUS 12V-300 Professional.
Upper blade for sheet metal and -universal shears, for GUS 9.6 V / GUS 12V-300
Technical specifications
Attributes
| Logistic Weight | 20 g |
|---|---|
| Packaged dimensions (D x W x H) | 70x57x8 mm |
| Package weight | 22 g |
| Type | spare part |
Show UNSPSC/ECL@SS
£ 54.56 excl. VAT
/ Each
£ 65.47 incl. VAT
- Usually arrives within 14 working days
