Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Fixing -/ Protection equipment
Mountings
Flange for hose / tube
GATES MEGACRIMP COUPLING 10GS8FLH90M
GATES MEGACRIMP COUPLING 10GS8FLH90M
SAE FLH90M
References
gates:
10GS8FLH90M
rubix:
117A7153
manufacturer :
7347-07533-5
ean:
5412571552416
Technical specifications
Nominal diameter (metric)
16
mm
Type
globalspiral
Model
flh90m
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 10GS8FLH90M
Strengths
GLOBALSPIRAL fitting SAE-flange. Code 62. 90° bow. Middle leg length.
Applications
Fitting for hydraulic hoses with spiral wire braids
Technical specifications
Attributes
Logistic Weight
195
g
Nominal diameter (metric)
16
mm
Type
globalspiral
Model
flh90m
Max. service pressure
350
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.97
excl. VAT
/
Each
£
50.36
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
LEGRIS TUBE FERRULE 0127 12 00
LEGRIS LEGRIS-0127-04-27 TUBE FERRULE
GATES MEGACRIMP COUPLING 16GS12FLH
GATES MEGACRIMP COUPLING 10GS12FLH
GATES MEGACRIMP COUPLING 20GS24FL45S
GATES MEGACRIMP COUPLING 16GS20FL45M
GATES MEGACRIMP COUPLING 32PH-FLH
GATES MEGACRIMP COUPLING 20GS20FL90S
GATES MEGACRIMP COUPLING 20GS16FL90M
GATES MEGACRIMP COUPLING 16GS20FLH90S
GATES MEGACRIMP COUPLING 20PH-FLH
LEGRIS INSERT 0127 04 00
GATES MEGACRIMP COUPLING 20GS24FLH90S
GATES MEGACRIMP COUPLING 8GS12FL
LEGRIS 0127 05 00 TUBE FERRULE