GATES MEGACRIMP COUPLING 16GS20FLH


SAE FLH

References
gates:16GS20FLH
rubix:117A5089
manufacturer :7347-04856-5
ean:5412571551754
brand logo
brand logo
Technical specifications
Nominal diameter (metric)25 mm
TypeGLOBALSPIRAL
ModelFLH
See all Specifications

Product details : GATES MEGACRIMP COUPLING 16GS20FLH


Strengths

GLOBALSPIRAL fitting SAE-flange. Code 62.

Applications

Fitting for hydraulic hoses with spiral wire braids

Technical specifications


Attributes
Logistic Weight590 g
Nominal diameter (metric)25 mm
TypeGLOBALSPIRAL
ModelFLH
Max. service pressure350 bar
Show UNSPSC/ECL@SS
£ 35.29 excl. VAT
/ Each
£ 42.35 incl. VAT
  • Usually arrives within 14 working days