GATES MEGACRIMP COUPLING 10GS12FLH


SAE FLH

References
gates:10GS12FLH
rubix:117A4377
manufacturer :7347-04835-5
ean:5412571551679
brand logo
brand logo
Technical specifications
Nominal diameter (metric)16 mm
TypeGLOBALSPIRAL
ModelFLH
See all Specifications

Product details : GATES MEGACRIMP COUPLING 10GS12FLH


Strengths

GLOBALSPIRAL fitting SAE-flange. Code 62.

Applications

Fitting for hydraulic hoses with spiral wire braids

Technical specifications


Attributes
Logistic Weight230 g
Nominal diameter (metric)16 mm
TypeGLOBALSPIRAL
ModelFLH
Max. service pressure350 bar
Show UNSPSC/ECL@SS
£ 30.53 excl. VAT
/ Each
£ 36.64 incl. VAT
  • Usually arrives within 14 working days