Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hoses / Pipes
(945)
Fixing -/ Protection equipment
(341)
Steel fittings
(25)
Stainless steel fittings
(196)
See Hose & Pipes
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hose & Pipes
Fixing -/ Protection equipment
Mountings
Flange for hose / tube
GATES MEGACRIMP COUPLING 20GS16FLH90S
GATES MEGACRIMP COUPLING 20GS16FLH90S
SAE FLH90S
References
gates:
20GS16FLH90S
rubix:
117A8678
manufacturer :
7347-05463-5
ean:
5412571956818
Technical specifications
Nominal diameter (metric)
32
mm
Type
GLOBALSPIRAL
Model
FLH90S
See all Specifications
Product details
Technical specifications
Product details : GATES MEGACRIMP COUPLING 20GS16FLH90S
Strengths
GLOBALSPIRAL fitting SAE-flange. Code 62. 90° bow. Short leg length.
Applications
Fitting for hydraulic hoses with spiral wire braids
Technical specifications
Attributes
Logistic Weight
1610
g
Nominal diameter (metric)
32
mm
Type
GLOBALSPIRAL
Model
FLH90S
Max. service pressure
350
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.95
excl. VAT
/
Each
£
99.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GATES MEGACRIMP COUPLING 12GS12FLH45M
GATES MEGACRIMP COUPLING 20GS16FL90M
GATES MEGACRIMP COUPLING 16GS16FLH90M
GATES MEGACRIMP COUPLING 32PA-FL
GATES MEGACRIMP COUPLING 8GS12FL
LEGRIS LEGRIS-0127-05-03 TUBE FERRULE
GATES MEGACRIMP COUPLING 16GS20FLH90S
GATES MEGACRIMP COUPLING 32PH-FLH
GATES MEGACRIMP COUPLING 12GS16FLH45M
LEGRIS TUBE FERRULE 0127-06-00
GATES MEGACRIMP COUPLING 08PA-FL
GATES MEGACRIMP COUPLING 16GS24FL90S
GATES MEGACRIMP COUPLING 12GS8FL
GATES MEGACRIMP COUPLING 8GS8FL45M
GATES MEGACRIMP COUPLING 16GS16FLH90S