JSP AMB170-004-F00 EVO VISTALENS VNT HELMET W/RATCHET WHT/WHT


Safety Helmet

References
jsp:AMB170-004-F00
rubix:221A0979
ean:5038428315135
brand logo
brand logo
Technical specifications
ColourWhite
Cap bandRack
Main materialABS
See all Specifications

Product details : JSP AMB170-004-F00 EVO VISTALENS VNT HELMET W/RATCHET WHT/WHT


EVO® VISTA® is a next generation feature-rich safety helmet based on proven Evolution® head protection technology. EVO® VISTAlens® incorporates a fully retractable optical class 1 integrated over spec, offering B-RATED impact protection even at extreme temperatures. The eyewear is easy to deploy, adjust and maintain, ensuring protection is on hand whenever required. The EVO®VISTA® range has been developed to seamlessly integrate with a wide range of above the neck PPE. Fitted with the Revolution® Flex wheel ratchet harness, the helmet is designed to reduce pressure for the perfect fit and all-day comfort

Strengths

•Head Protection
Head Protection
Secure Comfort
Adjustable Seal

Applications

Aerospace;Airports;Law Enforcement;Maritime;Oil, Gas and Chemical Companies;Renewable, Wind and Solar Energy;Utilities Contractors;Agricultural;Construction and Infrastructure;Manufacturing;Mining, Aggregates and Quarrying;Rail and Tunnelling;Sole Trader

Technical specifications


Attributes
ColourWhite
Cap bandRack
Main materialABS
VentilationVentilated
Weight482 g
VisorYes
Secondary colourGrey
MaterialABS
Show UNSPSC/ECL@SS
£ 44.09 excl. VAT
/ Each
£ 52.91 incl. VAT
  • Usually arrives within 14 working days