U-POWER UC10014 CROSS U S3 SRC BLACK BOOT EU47 UK12
Safety Shoes
See technical informationSee documentsReferences
U-Power:UC10014 47
Rubix:256A2280
Manufacturer :0UC10014 47
EAN:8033546016350



Documents
Product details : U-POWER UC10014 CROSS U S3 SRC BLACK BOOT EU47 UK12
Ankle boots safety shoes totally "no metal" u power, comfortable, from the Concept Plus line, with full-grain leather upper with Matrix inserts, water-repellent, composite toe cap, anti-puncture, anti-slip and PU / PU sole, S3 SRC
Technical specifications
Attributes
| EU shoe size | 47 |
|---|---|
| Collar height | high |
| Colour | black |
| Main material | leather |
| Water proof | yes |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 74.32 excl. VAT
/ Each
£ 89.18 incl. VAT
- Usually arrives within 14 working days