GISS 844928 G-EVOLUTION WELDER SHADE5 SAFETY GLASSES A/F & A/S
Safety spectacle welder 5
See technical informationSee documentsReferences
GISS:844928
Rubix:200A3856
EAN:3660338073960




Technical specifications
| Eyepiece shade (welding) | tinted 5 |
|---|---|
| Adjustable side pieces | yes |
| Eyepiece shade | colourless |
Documents
Product details : GISS 844928 G-EVOLUTION WELDER SHADE5 SAFETY GLASSES A/F & A/S
Spectacle with modern design, one-piece eyepiece in polycarbonate tinted 5 with a wide facial cover.
Integrated Brow Protection.
Nylon mount.
Anti-scratch and anti-mist treatment.
Weight:
28 g APPLICATIONS.
Welders goggles, protecting against light generated during welding and torch cutting (oxy-acetylene cutting).
Not suitable for electric welding processes (ARC, MIG, TIG).
STRONG POINTS.
Perfect ergonomy, they offer a wide field of vision.
Anti-scratch and anti-mist treatment.
Delivered with a neck cord.
Integrated Brow Protection.
Nylon mount.
Anti-scratch and anti-mist treatment.
Weight:
28 g APPLICATIONS.
Welders goggles, protecting against light generated during welding and torch cutting (oxy-acetylene cutting).
Not suitable for electric welding processes (ARC, MIG, TIG).
STRONG POINTS.
Perfect ergonomy, they offer a wide field of vision.
Anti-scratch and anti-mist treatment.
Delivered with a neck cord.
Strengths
Ideal for intermittent use because of their cord Height and length adjustment of sidearms
Technical specifications
Attributes
| Eyepiece shade (welding) | tinted 5 |
|---|---|
| Adjustable side pieces | yes |
| Eyepiece shade | colourless |
| Coating of the glasses | anti-scratch and anti-fog |
Show UNSPSC/ECL@SS
£ 13.27 excl. VAT
/ Each
£ 15.92 incl. VAT
- Usually arrives within 14 working days