References
Uvex:9183041
Rubix:298A3036
EAN:4031101939940



Documents
Product details : UVEX 9183041 I-5 WELDING SAFETY GLASSES
Reliable protection thanks to the innovative, modern design: with its x-tended eye shield and side shield, the uvex i-5 can be relied on to protect the eyes in many situations. Sophisticated features ensure superior wearer comfort even during long periods of use.
Strengths
•Sporty premium quality welding safety spectacle with a range of adaptive features
X-tended eye shield: soft seal frame technology wraps around the brow Providing protection from particle ingress
X-tended side shield offers additional protection from hazards
Ergonomically shaped side arms with multi-incline points and length Adjustment allow a high level of individualization to ensure a good fit for All facial shapes and head widths
Soft-grip temple ends provide a comfortable, secure fit without pressure
Soft, flexible nose pad adapts to the wearer, delivering a non-slip and
Pressure-free fit
Robust poly carbonate lens with uvex's proven infrared coating Technology – permanent anti-fog and scratch-resistant lens
IR protection according to EN 169 with perfect colour recognition According to EN 172
UV400 – 100 % protection against dangerous UVA and UVB radiation Up to 400 nm
Optional clip-in frame seal provides extra protection against particles Dirt and dust
Metal-free
X-tended eye shield: soft seal frame technology wraps around the brow Providing protection from particle ingress
X-tended side shield offers additional protection from hazards
Ergonomically shaped side arms with multi-incline points and length Adjustment allow a high level of individualization to ensure a good fit for All facial shapes and head widths
Soft-grip temple ends provide a comfortable, secure fit without pressure
Soft, flexible nose pad adapts to the wearer, delivering a non-slip and
Pressure-free fit
Robust poly carbonate lens with uvex's proven infrared coating Technology – permanent anti-fog and scratch-resistant lens
IR protection according to EN 169 with perfect colour recognition According to EN 172
UV400 – 100 % protection against dangerous UVA and UVB radiation Up to 400 nm
Optional clip-in frame seal provides extra protection against particles Dirt and dust
Metal-free
Technical specifications
Attributes
| Eyepiece shade (welding) | 1.7 |
|---|---|
| Adjustable side pieces | yes |
| Coating of the glasses | anti-infrared |
Show UNSPSC/ECL@SS
£ 11.04 excl. VAT
/ Each
£ 13.25 incl. VAT
- Usually arrives within 14 working days
