JSP ASA718-161-100 M9400 WRAPLITE SPECTACLE CLR HARDIA
Safety Spectacle
See technical informationSee documentsReferences
JSP:ASA718-161-100
Rubix:80113290
EAN:5038428116688


Technical specifications
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : JSP ASA718-161-100 M9400 WRAPLITE SPECTACLE CLR HARDIA
Single wraparound lens are hardcoated to provide anti scrath protection comfortable and lightweiaght design provides excellent field of vision. Blocks 99.9% of Ultraviolet radiation.
Technical specifications
Attributes
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Colour | colourless |
| Branch material | plastic |
| Main material | polycarbonate |
Show UNSPSC/ECL@SS
£ 2.21 excl. VAT
/ Each
£ 2.65 incl. VAT
- In stock: Next day delivery