3M 11356000 LED LIGHT VISION SFTY GLASSES ANTI-SCRATCH/ANTI-FOG CLEAR
3M™ Light Vision™ Safety Glasses
See technical informationSee documentsReferences
3M:7000032466
Rubix:1371566
Manufacturer :7000032466
EAN:4046719298174





Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : 3M 11356000 LED LIGHT VISION SFTY GLASSES ANTI-SCRATCH/ANTI-FOG CLEAR
Equipped with ultra-bright adjustable LEDs with long battery life (over 50 hours), these safety glasses allow you to illuminate a dark area while protecting your eyes while keeping your hands free for work.
Standards: EN 166:2001
Standards: EN 166:2001
Strengths
Safety spectacles equipped with an adjustable ultra-bright LED for hands free working. The polycarbonate anti-fog lens protects against UV and provides F rated impact protection Frame has soft-touch temples and nose pads for extra-comfort 2 x CR2032 lithium batteries can be easily changed. Anti-Scratch coating for increased durability and improved vision
Applications
Construction
Technical specifications
Attributes
| Package weight | 86,8 g |
|---|---|
| Coating of the glasses | anti-scratch and anti-fog |
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 18.73 excl. VAT
/ Each
£ 22.48 incl. VAT
- Delivery usually within ( 16 ) days