GISS 899349 G-TRACE SAFETY GLASSES DETECTABLE BLU FRAME CLR AS/AF LENS
G-TRACE spectacle
See technical informationSee documentsReferences
GISS:899349
Rubix:459A6600
Manufacturer :899349
EAN:3660338529702


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : GISS 899349 G-TRACE SAFETY GLASSES DETECTABLE BLU FRAME CLR AS/AF LENS
Glasses with detectable temples, specially developed for food processing applications. Weight: 19.5 g. Packaging: sold individually. ISO 16321 standards.
Strengths
Detectable, screwless assembly, comfortable, and lightweight.
Applications
Food Industry, Pharma, Costmetics
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Main material | polycarbonate |
Show UNSPSC/ECL@SS
£ 4.55 excl. VAT
/ Each
£ 5.46 incl. VAT
- Usually arrives within 14 working days