GISS 865643 G-GREEN SAFETY GLASSES ANTI-MIST & ANTI-SCRATCH SMOKE
Spectacles g-green
See technical informationSee documentsReferences
GISS:865643
Rubix:200A3847
EAN:3660338198960


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | smoked |
| Ocular material | polycarbonate |
Documents
Product details : GISS 865643 G-GREEN SAFETY GLASSES ANTI-MIST & ANTI-SCRATCH SMOKE
Safety spectacles in a sporty design Brow protection co-injected in TPE offering comfort and aeration while protecting the eyes from perspiration. Sidearms co-injected in TPE for maximum flexibility and comfort. Weight: 31 g
.
STRONG POINTS .
K and N anti-scratch and anti-mist treatment for better resistance to scratches and mist. Standard: EN166
STRONG POINTS .
K and N anti-scratch and anti-mist treatment for better resistance to scratches and mist. Standard: EN166
Strengths
Nose-piece co-injected with TPE for more flexibility and comfort. K and N treatment
Applications
Sporty safety glasses for protection against high-speed particle impacts and extreme temperatures.
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | smoked |
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
| Colour | green |
Show UNSPSC/ECL@SS
£ 7.87 excl. VAT
/ Each
£ 9.44 incl. VAT
- In stock: Next day delivery