MARSHALL-TUFFLEX MT2/7251 FAST COUPLING BASKET TRAY 300X65MMEZ (L)3 M
Coupling Basket
See technical informationSee documentsReferences
Marshall-Tufflex:MT2/7251
Rubix:234A6954

Documents
Product details : MARSHALL-TUFFLEX MT2/7251 FAST COUPLING BASKET TRAY 300X65MMEZ (L)3 M
Fast Coupling Basket Tray 300X65Mmez (L)3 m x (H)65 mm x (W)300 mm
Technical specifications
Attributes
| Type | coupling basket |
|---|---|
| Model | mt2 |
| Material | galvanised steel |
Show UNSPSC/ECL@SS
£ 41.00 excl. VAT
/ Each
£ 49.20 incl. VAT
- Delivery usually within ( 3 ) days
